OnQ 26TE14-LA 1 4W TELEL OUTLET DEC

Item #: 119737

Cat #: 26TE14LA

UPC: 785007026122

to view pricing and more.
Documents & Guides
PAS 26TE14-LA 1 4W TELEL OUTL

Overview

PAS 26TE14-LA 1 4W TELEL OUTL
Also known as: 785007026122, 26TE14LA

Specifications

Color: Light Almond
Material: Thermoplastic
Gangs: 1
Mounting: Wall
Color: Light Almond
Gangs: 1
Material: Thermoplastic
Mounting: Wall