
General Purpose Strip, 4', 120/277V
Item #: 119739
Cat #: Z232MV
UPC: 745976682941
Sign In or Register to view pricing and more.
Documents & Guides
General Purpose Strip, Low-Profile, 4 ft, 2 Lamp, 32 Watt, 120/277 Volt, Instant Start Ballast
Overview
General Purpose Strip, Low-Profile, 4 ft, 2 Lamp, 32 Watt, 120/277 Volt, Instant Start Ballast
Also known as: 745976682941, Z232MV
Specifications
| Type: | 2-Lamp |
| Wattage: | 32 |
| Volts AC: | 120, 277 |
| Length: | 4 ft, 48 in |
| Light Technology: | Fluorescent |
| Type: | 2-Lamp |
| Volts AC: | 120, 277 |
| Light Technology: | Fluorescent |
| Wattage: | 32 |
| Length: | 4 ft, 48 in |