4-Way Adh Cable Tie Mount, 0.5"x0.5", White

Item #: 11974

Cat #: ABM1M-AT-M

UPC: 074983580675

to view pricing and more.
Documents & Guides
4-Way Adhesive-Backed Cable Tie Mount, 0.50" Long x 0.50" Wide (12.7 x 12.7 mm), Nylon 6.6, Indoor, Used with Miniature, Intermediate, and Standard Cables Ties, White, Package of 1000

Overview

4-Way Adhesive-Backed Cable Tie Mount, 0.50" Long x 0.50" Wide (12.7 x 12.7 mm), Nylon 6.6, Indoor, Used with Miniature, Intermediate, and Standard Cables Ties, White, Package of 1000
Also known as: 074983580675, ABM1M-AT-M

Specifications

Width: 0.500 in
Color: White
Mounting: Adhesive, # 6 Screw
Material: Nylon
Length: 0.500 in
Width: 0.500 in
Mounting: Adhesive, # 6 Screw
Length: 0.500 in
Color: White
Material: Nylon