2 Light Medium Wall Lantern, Bronze *** Discontinued ***

Item #: 119774
Cat #: P5836-77
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Two Light Medium Wall Lantern, 8 Inch x 10.625 Inch x 19.625 Inch, Forged Bronze Finish ***Requires (1) B Lamp To Operate (Sold Separately)*** *** Discontinued ***

Overview

Two Light Medium Wall Lantern, 8 Inch x 10.625 Inch x 19.625 Inch, Forged Bronze Finish ***Requires (1) B Lamp To Operate (Sold Separately)*** *** Discontinued ***
The Nottington Collection features traditional scrolling cast arms, fluted bodies and acorn accents. Clear seeded glass compliments this cast aluminum and brass constructed two-light large wall lantern. Forged Bronze finish.
Also known as: P5836-77

Specifications

Material: Cast Aluminum
Volts AC: 120
Color: Forged Bronze
Wattage: 60
Mounting: Wall
Standards: California Proposition 65
Material: Cast Aluminum
Color: Forged Bronze
Mounting: Wall
Volts AC: 120
Wattage: 60
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)