STRIPLIGHTS

Item #: 119776

Cat #: C217MVOLTGEB10IS

UPC: 745972173610

to view pricing and more.
Documents & Guides

Overview

STRIPLIGHTS
Also known as: 745972173610, C217MVOLTGEB10IS

Specifications

Type: 2-Lamp, General Purpose Strip Light
Length: 2 ft
Color: White
Material: Steel
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Type: 2-Lamp, General Purpose Strip Light
Color: White
Light Technology: Fluorescent
Length: 2 ft
Material: Steel
Volts AC Range: 120 - 277