This product has been discontinued.
25
more

Tamper Resistant GFCI Receptacle, 15A, 125V, Sienna
Item #: 119797
Cat #: SCR-15-GFTR-SI
UPC: 027557630214
to view pricing and more.
Documents & Guides
15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Tamper Resistant, GFCI, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Sienna.
Overview
15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Tamper Resistant, GFCI, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Sienna.
Also known as: 027557630214, SCR-15-GFTR-SI
Specifications
| Type: | Receptacle, GFCI, Tamper-Resistant, Feed Through, Decorator |
| Volts AC: | 120 |
| Amps: | 15 |
| Color: | Sienna |
| NEMA Configuration: | 5-15R |
| Type: | Receptacle, GFCI, Tamper-Resistant, Feed Through, Decorator |
| Amps: | 15 |
| NEMA Configuration: | 5-15R |
| Volts AC: | 120 |
| Color: | Sienna |