Button Light, Xenon, 20W, 12V, White

Item #: 119841

Cat #: HR-86-WT

UPC: 790576075570

Sign In or Register to view pricing and more.
Documents & Guides
Button Light, Xenon, 20 Watt, 12 Volt, White

Overview

Button Light, Xenon, 20 Watt, 12 Volt, White
Also known as: 790576075570, HR-86-WT

Specifications

Volts AC: 12
Wattage: 20
Color: White
Diameter: 2 5/8 in
Light Technology: Xenon
Volts AC: 12
Color: White
Light Technology: Xenon
Wattage: 20
Diameter: 2 5/8 in