Female Disconnect, Insulated Nylon, 22-18 AWG (50)
Item #:
11988
Cat #:
18RA-2577
UPC:
786210839332
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Terminal, Nylon-Insulated, Female, 22 - 18 AWG, 600V, Width: .38", Red. Package of 50. **Order in Multiples of 50**
Overview
Disconnect Terminal, Nylon-Insulated, Female, 22 - 18 AWG, 600V, Width: .38", Red. Package of 50. **Order in Multiples of 50**
Wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat shrinkable terminals, splices and disconnects.
Also known as: 786210839332, 18RA-2577
Specifications
Gender: | Female |
Color: | Red |
Material: | Brass, Nylon |
Allowable Gauge Range: | 22 - 18 |
Gender: | Female |
Material: | Brass, Nylon |
Color: | Red |
Allowable Gauge Range: | 22 - 18 |
Customer Reviews
No reviews for this product
(0)