REXEL logo

Mini-Pendant, 1-Light, 100W, Brushed Nickel

Item #: 119881
Cat #: P5108-09
UPC: 785247151455
Sign In or Register to view pricing and more.
Mini-Pendant, 1-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 4 inch, Finish: Brushed Nickel, Family: Wisten

Overview

Mini-Pendant, 1-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 4 inch, Finish: Brushed Nickel, Family: Wisten
Also known as: 785247151455, P5108-09

Specifications

Color: Gray
Material: Steel
Standards: California Proposition 65
Color: Gray
Standards: California Proposition 65
Material: Steel

Customer Reviews

No reviews for this product
(0)