Metal Halide Lamp, Pulse Start, BT28, 400W, Clear

Item #: 11990

Cat #: M400/PS/U/BT28

UPC: 046135641886

Sign In or Register to view pricing and more.
Metal Halide Lamp, Pulse Start, 400 Watt, Bulb: BT28 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 31000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M155/S, Standard Case Qty: 6 Sylvania Part # 64188

Overview

Metal Halide Lamp, Pulse Start, 400 Watt, Bulb: BT28 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 31000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M155/S, Standard Case Qty: 6 Sylvania Part # 64188
Also known as: 046135641886, M400/PS/U/BT28

Specifications

Type: Pulse Start
Color: Clear
Color Temperature: 4000 (Cool White)
ANSI Code: M155/E
Wattage: 400
Base: Mogul Screw (E39)
Lumens: 31000
Shape: BT28 (Blown Tubular)
Color Rendering Index (CRI): 65
Light Technology: HID
Type: Pulse Start
Color Temperature: 4000 (Cool White)
Wattage: 400
Lumens: 31000
Color Rendering Index (CRI): 65
Color: Clear
ANSI Code: M155/E
Base: Mogul Screw (E39)
Shape: BT28 (Blown Tubular)
Light Technology: HID