
Floor Box, Raised 2-1/2", Size: 9-1/8" x 11"
Item #: 119907
Cat #: SAF21/2-KC
UPC: 786564141402
to view pricing and more.
Documents & Guides
Floor Box, Raised 2-1/2", Size: 9-1/8 x 11 inch, Accomodates (2) Duplex Receptacles and (6) Communication Devices, Knockouts: (4) 1/2 Inch Concentric, (3) 1/2 Concentric, Polycarbonate Lid, Black
Overview
Floor Box, Raised 2-1/2", Size: 9-1/8 x 11 inch, Accomodates (2) Duplex Receptacles and (6) Communication Devices, Knockouts: (4) 1/2 Inch Concentric, (3) 1/2 Concentric, Polycarbonate Lid, Black
Also known as: 786564141402, SAF21/2-KC
Specifications
| Height: | 7 1/2 in |
| Width: | 9 1/2 in |
| Material: | Cast Iron |
| Cubic Inches: | 29 in³ |
| Height: | 7 1/2 in |
| Material: | Cast Iron |
| Width: | 9 1/2 in |
| Cubic Inches: | 29 in³ |