1-100W MED WALL LANT MS Black

Item #: 119944

Cat #: P5662-31

UPC: 785247128150

Sign In or Register to view pricing and more.
Documents & Guides
Lantern, Outdoor, 1 Light, 100 Watt, Black, Height: 13 in, Medium Screw, w/ Motion Sensor

Overview

Lantern, Outdoor, 1 Light, 100 Watt, Black, Height: 13 in, Medium Screw, w/ Motion Sensor
Also known as: 785247128150, P5662-31

Specifications

Base: Medium Screw (E26)
Wattage: 100
Type: Lantern
Volts AC: 120
Color: Black
Length: 13 in
Mounting: Wall
Standards: California Proposition 65
Base: Medium Screw (E26)
Type: Lantern
Color: Black
Mounting: Wall
Wattage: 100
Volts AC: 120
Length: 13 in
Standards: California Proposition 65