REXEL logo

Selector Switch, 3 Position, Maintained, Black Knob, Operator Only

Item #: 119977
Cat #: ZB5AD3
UPC: 785901354840
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 3 Position, Maintained, Black Knob, Operator Only, Plastic, NEMA 1/2/3/4/4X/12/13

Overview

Selector Switch, 3 Position, Maintained, Black Knob, Operator Only, Plastic, NEMA 1/2/3/4/4X/12/13
Also known as: 785901354840, ZB5AD3

Specifications

Mounting: Panel
IP/NEMA Rating: 4X, 2, 1, 13, 4, 3
Size: 22.5 mm
Type: Operator Only, 3 Position, Selector Switch, 3 Position, 3 Position
Color: Black
Material: Plastic
Standards: California Proposition 65
Mounting: Panel
Size: 22.5 mm
Color: Black
Standards: California Proposition 65
IP/NEMA Rating: 4X, 2, 1, 13, 4, 3
Type: Operator Only, 3 Position, Selector Switch, 3 Position, 3 Position
Material: Plastic

Customer Reviews

No reviews for this product
(0)