2" Liquidtight Steel Flex, Hot/Cold Resistant, Gray, 50' Coil

Item #: 1200014

Cat #: 037261

UPC: 714118372613

to view pricing and more.
Documents & Guides
2 Inch Liquidtight Steel Flex, Hot/Cold Resistant, Non-Ul, Steel Core, PVC Jacket, Gray, 50 Foot Coil

Overview

2 Inch Liquidtight Steel Flex, Hot/Cold Resistant, Non-Ul, Steel Core, PVC Jacket, Gray, 50 Foot Coil

Durable, sunlight resistant thermoplastic PVC jacket that resists heat, oil and chemical breakdown.

Also known as: 714118372613, 037261

Specifications

Jacket: PVC
Color: Gray
Length: 50 ft
Material: Steel
Diameter: 2 in
Package Type: Coil
Family / Style: SEALTITE®
Type: Non-UL HC - Hot & Cold Resistant
Jacket: PVC
Length: 50 ft
Diameter: 2 in
Family / Style: SEALTITE®
Color: Gray
Material: Steel
Package Type: Coil
Type: Non-UL HC - Hot & Cold Resistant