This product has been discontinued.
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Type NC halogen-free wiring duct cover, 75mm W x 2M length, halogen-free, white.
Overview
Type NC halogen-free wiring duct cover, 75mm W x 2M length, halogen-free, white.
Also known as: NC75WH2
Specifications
Material: | NORYL |
Length: | 75 mm |
Color: | White |
Width: | 2 m |
Material: | NORYL |
Color: | White |
Length: | 75 mm |
Width: | 2 m |
Customer Reviews
No reviews for this product
(0)