MIL8988-20 VARIBLE HEATGUN

Item #: 120026

Cat #: 8988-20

UPC: 045242063031

Sign In or Register to view pricing and more.
MIL 8988-20 VARIABLE HEATGUN WITH DIGITAL SET

Overview

MIL 8988-20 VARIABLE HEATGUN WITH DIGITAL SET

This variable temperature heat gun offers a range from 120 to 1150 degrees Fahrenheit. The LCD digital readout display allows you to monitor the temperature via a digital display when precision control is needed. Two controlled air volumes, 10.6/ 17.6 Cu. Ft. min., allow you to match the air speed to your application.

Also known as: 045242063031, 8988-20

Features & Benefits

  • Temperature adjustments in 10° increments from 90°-1150°
  • Digital temperature control
  • Air flow control: provides 2 air flow settings - low 10.6 CFM, high 17.6 CFM
  • Ceramic-encapsulated heating element for maximum tool life
  • Ease of use with 1-handed operation
  • Easy-grip handle for better control
  • Lightweight design at less than 3 lbs. upright stationary use with pads on the back cap and lower handle
  • Three controlled air volumes of 7.06, 8.83 and 15
  • 8 ft. cord for your convenience

Specifications

No Specifications Available