6.3A, 250V, 216 Series, Fast Acting Fuses

Item #: 1200439

Cat #: 021606.3MXP

UPC: 079458902204

to view pricing and more.
Documents & Guides
6.3 Amp, 250V AC, 216 Series, 5x20mm, IEC Type, Ceramic Body Cartridge, Fast-Acting Fuses

Overview

6.3 Amp, 250V AC, 216 Series, 5x20mm, IEC Type, Ceramic Body Cartridge, Fast-Acting Fuses

5x20mm fast-acting ceramic body cartridge fuse designed to IEC specification. Features: Designed to International (IEC ) Standards for use globally; Meets the IEC 60127-2, sheet 1 specification for fast-acting fuses; Available in cartridge and axial lead form; RoHS compliant and lead-free.

Also known as: 079458902204, 021606.3MXP

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Volts AC: 250
Amps: 6.300
Standards: California Proposition 65
Speed: Fast Acting
Volts AC: 250
Standards: California Proposition 65
Type: Fuse, Electronic
Amps: 6.300