Wiring Duct Wide Slot, 2"x4", Blue

Item #: 1200475

Cat #: TYD2X4WPI6

UPC: 786210091679

to view pricing and more.
Documents & Guides
Wiring Duct Wide Slot, 2 Inches x 4 Inches, Intrinsic Blue PVC, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Wiring Duct Wide Slot, 2 Inches x 4 Inches, Intrinsic Blue PVC, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
  • Wide fingers and slots increase rigidity and enable insertion of bundles.
  • V-Shaped slot lead-in enables easier and faster wire installation.
  • Rounded edges keep hands and wires free of abrasion.
  • Non-slip cover does not slide easily and resists vibration.
  • Flush cover attaches flush with sidewall for finished look.
  • Dual score lines are designed to yield clean breakoffs at the base of the slot and the duct.
  • Versatile North American and DIN Standard mounding holes enables same duct for multiple applications.
Also known as: 786210091679, TYD2X4WPI6

Specifications

Width: 2 in
Height: 4 in
Color: Ivory
Material: PVC
Length: 6 ft
Width: 2 in
Color: Ivory
Length: 6 ft
Height: 4 in
Material: PVC