This product has been discontinued.

to view pricing and more.
Documents & Guides
280 Watt, 1000V/1500 DC, Black Aluminum Frame, 38.5 lbs,
Overview
280 Watt, 1000V/1500 DC, Black Aluminum Frame, 38.5 lbs,
Also known as: SEG-6MB-280BB
Specifications
| Wattage: | 280 |
| Length: | 64.566 in |
| Width: | 39.055 in |
| Depth: | 1.380 in |
| Color: | Black on Black |
| Wattage: | 280 |
| Width: | 39.055 in |
| Color: | Black on Black |
| Length: | 64.566 in |
| Depth: | 1.380 in |