REXEL logo

IQ7-60-2 Microinverter

Item #: 1200660
Cat #: IQ7-60-2-US
UPC:
Sign In or Register to view pricing and more.
The smart-grid ready Enphase IQ 7 Microinverter series is built on the seventh-generation platform and achieves the highest efficiency for module-level power electronics. Its polymeric enclosure and revolutionary cabling system simplify installation.

Product Overview

The smart-grid ready Enphase IQ 7 Microinverter series is built on the seventh-generation platform and achieves the highest efficiency for module-level power electronics. Its polymeric enclosure and revolutionary cabling system simplify installation.
Also known as: IQ7-60-2-US
Frequently Bought Together (75)
Enphase
X-IQ-AM1-240-3-M IQ Combiner
Enphase
Q-CONN-10M Male Q Connector
Enphase
Q-SEAL-10 Q-Sealing Cap
Enphase
Q-12-10-240 Q Portrait Cable
Enphase
X-IQ-AM1-240-3-M IQ Combiner
ABB
TGN3321R Disconnect Switch, Non-Fusible, 30A, 240VAC, NEMA 3R, General Duty
Hubbell-Raco
5175-0 Weatherproof Cover, 2-Gang, Die Cast
Enphase
Q-12-10-240 Q Portrait Cable
Enphase
Q-SEAL-10 Q-Sealing Cap
Ecofasten Solar
GF1-GAL-BLK-812 GreenFasten, 8x12, Galvalume Black Flashing
Ecofasten Solar
ROCK-IT-CLIP-2.0 ROCK-IT CLIP 2.0 W/MLPE CLIP
BR220 Circuit Breaker, Plug-In, Type BR, 2-Pole, 20 Amp, 120/240V
Burndy
BTCGC4SS CABLE TRAY GROUND CLAMP
Ecofasten Solar
1510011 CLICKFIT HD MIDCLAMP 30-40MM BLK
Ecofasten Solar
1510018 CLICKFIT HD ENDCLAMP 38MM BLK
EZ Solar
JB-1 ROOFTOP PV JUNCTION BOX ASPHALT SHINGLE
Ecofasten Solar
1510041 CLICKFIT ENDCAP BLK LABELED
Ecofasten Solar
1008061 Rail Splice, Internal. Solar Racking
Ecofasten Solar
1500028 MODULE JUMPER 8 IN (204MM)
Ecofasten Solar
1500035 CLICKFIT RAIL 4202MM (APPROX 13.8 FT)
Enphase
Q-CONN-10M Male Q Connector
BR215 Circuit Breaker, Plug-In, Type BR, 2-Pole, 15 Amp, 120/240V
Ecofasten Solar
1500004 CLICKFIT L-FOOT ASSY
Hubbell-Raco
5175-0 Weatherproof Cover, 2-Gang, Die Cast
Enphase
Q-12-17-240 Q Landscape Cable
Hubbell-Raco
5345-0 Weatherproof Outlet Box, 2-Gang, Die Cast
Ecofasten Solar
1510011 CLICKFIT HD MIDCLAMP 30-40MM BLK
EZ Solar
JB-1 ROOFTOP PV JUNCTION BOX ASPHALT SHINGLE
ABB
TC75 Hub, 3/4" Conduit Size, Aluminum, NEMA 3R, Universal
Ecofasten Solar
1510018 CLICKFIT HD ENDCLAMP 38MM BLK
Ecofasten Solar
ROCK-IT-V3-MNT Rock-It Mount, V3, Black
Ecofasten Solar
1510041 CLICKFIT ENDCAP BLK LABELED
Ecofasten Solar
1008061 Rail Splice, Internal. Solar Racking
Hubbell-Raco
5345-0 Weatherproof Outlet Box, 2-Gang, Die Cast
Ecofasten Solar
ROCK-IT-V3-COUPL Rock-It Coupling V3 Black
Ecofasten Solar
1500004 CLICKFIT L-FOOT ASSY
Ecofasten Solar
1500035 CLICKFIT RAIL 4202MM (APPROX 13.8 FT)
Enphase
Q-TERM-10 Q-Terminator Cap
Burndy
BTCGC4SS CABLE TRAY GROUND CLAMP
Burndy
BGBS4BULK Lay-In Ground Lug, 4 -14 AWG, Aluminum *** Discontinued ***
Ecofasten Solar
1500028 MODULE JUMPER 8 IN (204MM)
Ecofasten Solar
GF1-GAL-BLK-812 GreenFasten, 8x12, Galvalume Black Flashing
IronRidge
UFO-CL-01-B1 UFO Module Clamp
IronRidge
BHW-MI-01-A1 MLPE T-Bolt
IronRidge
XR-LUG-03-A1 Grounding Lug
Heyco
M3234GDA-SM SMCG 3/4NPT BLK 2-6.1 X 9.7MM 1-3.3MM W/2251
Ecofasten Solar
1510057 CF MLPE MOUNT
Enphase
Q-12-17-240 Q Landscape Cable
Ecofasten Solar
ROCK-IT-CLIP-2.0 ROCK-IT CLIP 2.0 W/MLPE CLIP
IronRidge
XR-10-SPLC-M1 Splice Bar, XR10
Enphase
Q-12-10-240 Q Portrait Cable
Enphase
Q-TERM-10 Q-Terminator Cap
IronRidge
XR-LUG-03-A1 Grounding Lug
IronRidge
UFO-CL-01-B1 UFO Module Clamp
Enphase
X-IQ-AM1-240-3-M IQ Combiner
IronRidge
BHW-MI-01-A1 MLPE T-Bolt
IronRidge
XR-100-168B Mounting Rail, 14', Black
IronRidge
XR-100-SPLC-M1 Splice Bar, XR100
Enphase
Q-SEAL-10 Q-Sealing Cap
Eaton
BR220 Breaker, 20A, 2P, 120/240V, Type BR, 10 kAIC
IronRidge
BHW-SQ-02-A1 Square Bolt
Enphase
Q-12-17-240 Q Landscape Cable
IronRidge
XR-100-CAP End Cap
IronRidge
XR-100-204B Mounting Rail, 17', Black
IronRidge
UFO-STP-40MM-B1 Stopper Sleeve, 40mm
IronRidge
BHW-TB-02-A1 T-Bolt
Sola Deck
0799-5B Roof Mount Enclosure
Enphase
CT-200-SPLIT Consumption CT
Enphase
ENV-IQ-AM1-240 IQ Gateway
Hubbell-Raco
5175-0 Weatherproof Cover, 2-Gang, Die Cast
IronRidge
29-4000-077 Wire Clips
Multiple
5/8X8-COP 5/8" Copper Ground Rod
IronRidge
CAMO-01-M1 Hidden End Clamp
Multiple
075 EMT Conduit, 3/4", Steel, 10'
Arlington
821ART EMT Compression Connector, 3/4", Insulated, Raintight, Steel

Specifications

Volts AC: 240, 208
Type: Micro, Inverters, Rapid Shutdown
Volts AC: 240, 208
Type: Micro, Inverters, Rapid Shutdown

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)