100W BR38 Incandescent Lamp, Clear Heat

Item #: 1200677

Cat #: S4753

UPC: 045923047534

to view pricing and more.
Documents & Guides
100 Watt BR38 Incandescent; Clear Heat; 5000 Average rated hours; Medium Base; 120 Volt

Overview

100 Watt BR38 Incandescent; Clear Heat; 5000 Average rated hours; Medium Base; 120 Volt
Also known as: 045923047534, S4753

Specifications

Shape: BR38 (Bulged Reflector)
Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Shape: BR38 (Bulged Reflector)
Wattage: 100
Color Rendering Index (CRI): 100
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent