1 Light Medium Wall Lantern, Gilded Iron

Item #: 120074
Cat #: P5722-71
UPC: 785247115778
Sign In or Register to view pricing and more.
One Light Medium Wall Lantern, 10 Inch x 11.5625 Inch x 10.75 Inch, Gilded Iron Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***

Overview

One Light Medium Wall Lantern, 10 Inch x 11.5625 Inch x 10.75 Inch, Gilded Iron Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***
Get inspired with vintage undertones reminiscent of early 20th century train depots. This indoor-outdoor lantern is aluminum with a textured Gilded Iron finish. One-Light 10" wall lantern.
Also known as: 785247115778, P5722-71

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Antique Iron
Mounting: Wall
Standards: California Proposition 65
Base: Medium Screw (E26)
Color: Antique Iron
Standards: California Proposition 65
Volts AC: 120
Mounting: Wall

Customer Reviews

No reviews for this product
(0)