SOOWA Portable Cord, 10/4, Yellow, 250', Rated 105°C, 600V

Item #: 120080

Cat #: SOOW104YEL250RL

UPC: 980130426508

to view pricing and more.
Documents & Guides
(4) 10 AWG Conductors, SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Yellow Mustang, Rated up to 105°C, 600V, 250 ft. Reel, O.D.: 0.715"

Overview

(4) 10 AWG Conductors, SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Yellow Mustang, Rated up to 105°C, 600V, 250 ft. Reel, O.D.: 0.715"

SOOW cord is a type of heavy-duty, flexible, portable power cable designed for use in demanding industrial and commercial applications. It's characterized by its oil and water resistance, making it suitable for both indoor and outdoor use in harsh environments. The name SOOW is an acronym: "S" for service grade, "OO" for oil-resistant insulation and jacket, and "W" for weather-resistant.

Also known as: 980130426508, SOOW104YEL250RL

Specifications

Jacket: Rubber
Gauge: 10 AWG
Length: 250 ft
Material: Copper
Volts AC: 600
Conductors: 4
Color: Yellow
Jacket: Rubber
Length: 250 ft
Volts AC: 600
Color: Yellow
Gauge: 10 AWG
Material: Copper
Conductors: 4