Track Head, Wall Washer, MR16, 50W, 12V, White

Item #: 120089
Cat #: 22MW6WH
UPC: 784197483784
Sign In or Register to view pricing and more.
Documents & Guides
Track Head, Wall Washer, MR16, 50W, 12V, WhiteTrack Head, Wall Washer, MR16, 50 Watt, 12 Volt, Width: 2-11/16 inch, White

Overview

Track Head, Wall Washer, MR16, 50W, 12V, WhiteTrack Head, Wall Washer, MR16, 50 Watt, 12 Volt, Width: 2-11/16 inch, White
Also known as: 784197483784, 22MW6WH

Specifications

Volts AC: 12
Type: Track Heads
Diameter: 2 11/16 in
Color: White
Wattage: 50
Volts AC: 12
Diameter: 2 11/16 in
Wattage: 50
Type: Track Heads
Color: White

Customer Reviews

No reviews for this product
(0)