ABB S223-K16 S220 MCB 3 POLE 16A 69

Item #: 1200907

Cat #: S223-K16

UPC: 804325562812

to view pricing and more.
Documents & Guides

Overview

ABB S223K16
Also known as: 804325562812, S223-K16

Specifications

Volts AC: 690
Poles: 3
Mounting: DIN Rail
Volts DC: 110
Amps: 16
Type: Trip Curve K
Interrupt Rating AC: 3 kA
Volts AC: 690
Mounting: DIN Rail
Amps: 16
Interrupt Rating AC: 3 kA
Poles: 3
Volts DC: 110
Type: Trip Curve K