LED Lamp, E12, 3.5W, 120V

Item #: 1201111

Cat #: S9922

UPC: 045923099229

to view pricing and more.
Documents & Guides
LED Lamp, 3.5W, 120V, Bulb: C11, Base: Candelabra, Lumens: 350, CRI: 80, Color Temperature: 2700K, Rated Average Life: 5,000 hrs., Approximate Equivalent: 40W

Overview

LED Lamp, 3.5W, 120V, Bulb: C11, Base: Candelabra, Lumens: 350, CRI: 80, Color Temperature: 2700K, Rated Average Life: 5,000 hrs., Approximate Equivalent: 40W
Also known as: 045923099229, S9922

Specifications

Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Wattage: 3.500
Shape: C11 (Candelabra)
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Volts AC: 120
Color Temperature: 2700 (Warm White)
Shape: C11 (Candelabra)
Dimmable: Yes
Color Rendering Index (CRI): 80
Wattage: 3.500
Light Technology: LED
Base: Candelabra Screw (E12)