True RMS Multimeter

Item #: 1201135

Cat #: 2217-20NST

UPC: 045242341207

Sign In or Register to view pricing and more.
Documents & Guides
True RMS Multimeter, Includes (1) Dual Banana Thermocouple, (2) AA Batteries (1)Manual, (1) Electrical Test Lead Set, (1) NIST Certificate of Calibration with Data

Overview

True RMS Multimeter, Includes (1) Dual Banana Thermocouple, (2) AA Batteries (1)Manual, (1) Electrical Test Lead Set, (1) NIST Certificate of Calibration with Data

The Milwaukee digital multimeter is a heavy duty True-RMS meter for professional residential, commercial and industrial applications. The perfect tool for the professional electrician, the 2217-20 offers rugged over-molding for increased durability and grip, a large white on black display for clearer readings, a slide rail system to add proprietary accessories and over-molded dial for easy one handed use. In addition, the new model meets the safety specifications required by the electrical user.

Also known as: 045242341207, 2217-20NST

Features & Benefits

  • Wide voltage range to 600 V AC/DC
  • Auto range to millivolts
  • True-RMS for accurate measurement in all applications
  • Lo-z measurement to eliminate ghost voltage
  • Frequency measurements from 10 Hz to 50 kHz
  • Contact temperature measurement from -40°F to 752°F
  • Current measurement to 10 A AC/DC
  • High contrast, white on black display with backlight for easy reading
  • Rugged over-molding increases durability and user grip

Specifications

Color: Red, Black
Color: Red, Black