M18™ Fuel 1-1/2" Magnetic Drill Kit

Item #: 1201374

Cat #: 2787-22HD

UPC: 045242478828

to view pricing and more.
Documents & Guides
M18™ Fuel 1-1/2" Magnetic Drill Kit, Kit Includes: (2) 9.0Ah Batteries, Charger & Hard Case

Overview

M18™ Fuel 1-1/2" Magnetic Drill Kit, Kit Includes: (2) 9.0Ah Batteries, Charger & Hard Case

The M18 FUEL™ 10 in. dual bevel sliding compound miter saw was designed to meet the demanding needs of professional carpenters and remodelers. Delivering greater capacity than many corded 10 in. sliding miter saws and the POWERSTATE brushless motor delivering corded cutting performance the 2734 provides users a solution to replace their corded miter saws. The REDLITHIUM XC 8.0 battery pack delivers up to 400 cuts per charge making the saw capable of lasting an entire day on site with only one pack. Premium features like an adjustable stainless steel detent plate, cam locking miter system, easy access bevel adjustment lever and both a detent override lock and chop lock lever located on the front of the tool the M18 FUEL™ miter saw is designed for easy operation and repeatable, accurate cuts.

Also known as: 045242478828, 2787-22HD

Features & Benefits

  • POWERSTATE™ Brushless Motor: 10x longer motor life
  • Up To 66 13/16" Holes Per Charge
  • Fully compatible with the M18™ system, featuring over 200+ tools
  • POWERSTATE™ brushless motor: delivers maximum power and provides up to 2x longer motor life
  • REDLINK PLUS™ intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
  • M18™ REDLITHIUM™ HIGH OUTPUT™ XC8.0 battery pack delivers up to (66) 13/16 in. holes in 1/4 in. steel per charge, 5% more power, and runs 50% cooler tthan M18™ REDLITHIUM™ XC5.0 batteries
  • Self-powered magnet base operates independently of power source and delivers up to 2,000 lbs. of holding force
  • 1-1/2 in. annular cutter capacity 1/2 in. twist bit capacity
  • 3 speed gear box: 400/690 RPM

Specifications

Volts DC: 18
Volts DC: 18