1 LT PAR20 Gimbal Ring, Black

Item #: 1201385
Cat #: TH221
UPC: 045923402210
Sign In or Register to view pricing and more.
Documents & Guides
1 Light - PAR20 - Track Head - Gimbal Ring - Black Finish

Overview

1 Light - PAR20 - Track Head - Gimbal Ring - Black Finish
Also known as: 045923402210, TH221

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Black
Material: Glass, Metal
Wattage: 50
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Black
Wattage: 50
Light Technology: Incandescent
Volts AC: 120
Material: Glass, Metal
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)