Series C NEMA G-frame Molded Case Circuit Breaker

Item #: 1201532

Cat #: GHC1040

UPC: 786679174005

to view pricing and more.
Series C NEMA G-frame Molded Case Circuit Breaker, Type Ghc, Cable In/cable Out,1-pole, 40 Amp, 277 Vac, 125 Vdc, Fixed Thermal-magnetic Trip

Overview

Series C NEMA G-frame Molded Case Circuit Breaker, Type Ghc, Cable In/cable Out,1-pole, 40 Amp, 277 Vac, 125 Vdc, Fixed Thermal-magnetic Trip

Eaton Series C complete molded case circuit breaker, G-frame, GHC, Complete breaker, Fixed thermal, fixed magnetic trip type, Single-pole, 40A, 277 Vac, 125 Vdc, 14 kAIC at 277 Vac, 50/60 Hz

Also known as: 786679174005, GHC1040

Specifications

Mounting: Cable
Poles: 1
Amps: 40
Mounting: Cable
Amps: 40
Poles: 1