SLIDE DIM SP 700W 120V BR

Item #: 1201675

Cat #: CD700

UPC: 785007301748

to view pricing and more.
Documents & Guides
WAT CD700 SLIDE DIM SP 700W 1

Overview

WAT CD700 SLIDE DIM SP 700W 1
Also known as: 785007301748, CD700

Specifications

Wattage: 700
Color: Brown
Poles: 1
Material: Thermoplastic
Mounting: Wall
Wattage: 700
Poles: 1
Mounting: Wall
Color: Brown
Material: Thermoplastic