Ground Bushing With Lug, 3/4" Diameter, 14 - 4 AWG, Steel With Zinc Finish

Item #: 1201681

Cat #: GB75BGL

UPC: 662364200535

to view pricing and more.
Documents & Guides
Ground Bushing With Lug, Threaded, 3/4 Inch Diameter, 14 - 4 AWG, Steel With Zinc Finish

Overview

Ground Bushing With Lug, Threaded, 3/4 Inch Diameter, 14 - 4 AWG, Steel With Zinc Finish

American Fittings ground bushings are made in the USA, and are twice the strength and durability of die cast and malleable iron.

Also known as: 662364200535, GB75BGL

Specifications

Diameter: 3/4 in
Material: Steel
Finish: Zinc
Allowable Gauge Range: 14 - 4
Insulation: Insulated
Diameter: 3/4 in
Finish: Zinc
Insulation: Insulated
Material: Steel
Allowable Gauge Range: 14 - 4