This product has been discontinued.

Fixed Dia Clamp, .56" (14.2mm) Bundle, #
Item #: 1201895
Cat #: CCH56-S10-C0
UPC: 074983554874
to view pricing and more.
Fixed diameter cable clamp, heavy duty, #10 screw (M5), .56" (14.2mm) bundle, black, standard package.
Overview
Fixed diameter cable clamp, heavy duty, #10 screw (M5), .56" (14.2mm) bundle, black, standard package.
Also known as: 074983554874, CCH56-S10-C0
Specifications
| Diameter: | 0.560 in |
| Color: | Black |
| Material: | Nylon |
| Diameter: | 0.560 in |
| Material: | Nylon |
| Color: | Black |