Skip to main content
Locations
About Us
Solutions
Brands
Support
Quick Add
Careers
Shop Categories
Shop over 1 million products
About Us
Solutions
Brands
Browse and search
Support
Quick Add
Save time and order faster
Careers
Account Selected
Account Dashboard
Sign Out
... Three Phase Motors
Share
Baldor
BLM CEM2394T 15HP 3520RPM 3PH
Item #: 1201896
Cat #: CEM2394T
UPC: 781568436653
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
BLM CEM2394T 15HP 3520RPM 3PH
View product detail below
Associated
Substitutes
Others Bought
Overview
BLM CEM2394T 15HP 3520RPM 3PH
Also known as:
781568436653, CEM2394T
Specifications
Phase:
3
Amps:
35
Horsepower:
15
Phase:
3
Horsepower:
15
Amps:
35
Close
Close and Retry