Breaker, Molded Case, 30A, 600Y/347VAC, 3P, 18kAIC, PowerPact

Item #: 1202099
Cat #: BDA36030
UPC:
Sign In or Register to view pricing and more.
Breaker, Molded Case, 30 Amp, 600Y/347 Volt AC, 3-Pole, 18 kAIC, PowerPact-B, Toggle

Overview

Breaker, Molded Case, 30 Amp, 600Y/347 Volt AC, 3-Pole, 18 kAIC, PowerPact-B, Toggle
Also known as: BDA36030

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 30
Volts AC: 347, 690Y
Standards: California Proposition 65
Interrupt Rating AC: 14 kA
Interrupt Rating DC: 10kA
Mounting: Panel
Volts DC: 250
Volts AC: 347, 690Y
Interrupt Rating AC: 14 kA
Poles: 3
Amps: 30
Standards: California Proposition 65
Interrupt Rating DC: 10kA

Customer Reviews

No reviews for this product
(0)