2' 11W T5 LED Lamp, 40K

Item #: 1202100

Cat #: LED11WT5HO/22/840-G7DR

UPC: 031293095541

to view pricing and more.
Documents & Guides
LED Lamp, T5, 11 Watt, Base: Miniature Bi-Pin (G5), 4000K, 80 CRI, Lumens: 1400, Length: 24 inch

Overview

LED Lamp, T5, 11 Watt, Base: Miniature Bi-Pin (G5), 4000K, 80 CRI, Lumens: 1400, Length: 24 inch
Also known as: 031293095541, LED11WT5HO/22/840-G7DR

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 1400
Type: Retrofit, Ballast Compatible (Type A)
Shape: T5 (Tubular)
Material: Glass
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Wattage: 11
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Type: Retrofit, Ballast Compatible (Type A)
Material: Glass
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 1400
Shape: T5 (Tubular)
Length: 24 in , 2 ft
Wattage: 11
Base: Miniature Bi-Pin (G5)