ABB S401M-C16 SMISSLN MCB IEC 1P 16

Item #: 1202340

Cat #: S401M-C16

UPC: 612270101426

Sign In or Register to view pricing and more.
Documents & Guides
ABB S401MC16 SMISSLN MCB IEC

Overview

ABB S401MC16 SMISSLN MCB IEC
Also known as: 612270101426, S401M-C16

Specifications

Mounting: DIN Rail
Poles: 1
Volts AC: 240
Amps: 16
Family / Style: S400
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Mounting: DIN Rail
Volts AC: 240
Family / Style: S400
Interrupt Rating AC: 10 kA
Poles: 1
Amps: 16
Type: Trip Curve C