ABB S402M-C32 SMISSLN MCB IEC 2P 32

Item #: 1202343

Cat #: S402M-C32

UPC: 612270102225

Sign In or Register to view pricing and more.
Documents & Guides

Overview

ABB S402MC32
Also known as: 612270102225, S402M-C32

Specifications

Amps: 32
Poles: 2
Mounting: DIN Rail
Volts AC: 240, 415
Family / Style: S400
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Amps: 32
Mounting: DIN Rail
Family / Style: S400
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 240, 415
Type: Trip Curve C