ABB S402M-UCC16 SMISSLN MCB IEC 2P

Item #: 1202345
Cat #: S402M-UCC16
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
ABB S402MUCC16 SMISSLN MCB IE

Overview

ABB S402MUCC16 SMISSLN MCB IE
Also known as: S402M-UCC16

Specifications

Poles: 2
Volts AC: 230, 400
Mounting: DIN Rail
Volts DC: 440
Amps: 16
Family / Style: S400
Type: Trip Curve C
Poles: 2
Mounting: DIN Rail
Amps: 16
Type: Trip Curve C
Volts AC: 230, 400
Volts DC: 440
Family / Style: S400

Customer Reviews

No reviews for this product
(0)