ABB S402M-C16 SMISSLN MCB IEC 2P 16

Item #: 1202349
Cat #: S402M-C16
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
ABB S402MC16 SMISSLN MCB IEC

Overview

ABB S402MC16 SMISSLN MCB IEC
Also known as: S402M-C16

Specifications

Poles: 2
Mounting: DIN Rail
Volts AC: 240, 415
Amps: 1.600
Family / Style: S400
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 240, 415
Family / Style: S400
Interrupt Rating AC: 10 kA
Mounting: DIN Rail
Amps: 1.600
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)