Drive, AC, 240VAC, 3PH, 477A, 200HP Normal/125HP Heavy Duty

Item #: 1202355

Cat #: 20F1ANB477AA0NNNNN

UPC: 191326467414

to view pricing and more.
Drive, AC, PowerFlex 753, 240 (208) Volt AC, 3-Phase, 477 Amp, 200 Horse Power Normal Duty & 125 Horse Power Heavy Duty, Embedded I/O, AC Input with Precharge, Open Type, Filtered

Overview

Drive, AC, PowerFlex 753, 240 (208) Volt AC, 3-Phase, 477 Amp, 200 Horse Power Normal Duty & 125 Horse Power Heavy Duty, Embedded I/O, AC Input with Precharge, Open Type, Filtered
Also known as: 191326467414, 20F1ANB477AA0NNNNN

Specifications

Phase: 3
Type: AC Drive
Horsepower: 125, 200
Size: 7
Amps: 477
Volts AC: 240, 208
Phase: 3
Horsepower: 125, 200
Amps: 477
Type: AC Drive
Size: 7
Volts AC: 240, 208