3
more

BUSS 170M6081 FUSE 400A 690V DIN 3
Item #: 1202387
Cat #: 170M6081
UPC: 051712232128
Sign In or Register to view pricing and more.
Documents & Guides
BUSSMAN 170M6081 690V 400A
Overview
BUSSMAN 170M6081 690V 400A
Also known as: 051712232128, 170M6081
Specifications
| Type: | Square Body |
| Type: | Square Body |