36W LED Linear Cloud

Item #: 1202537

Cat #: P7279-3040K8

UPC: 785247210145

Sign In or Register to view pricing and more.
Documents & Guides
PRO P7279-3040K8 36W LED LINE

Overview

PRO P7279-3040K8 36W LED LINE
Also known as: 785247210145, P7279-3040K8

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 3600
Volts AC: 120
Length: 51 in
Wattage: 36
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Volts AC: 120
Wattage: 36
Light Technology: LED
Lumens: 3600
Length: 51 in
Standards: California Proposition 65
Dimmable: Yes