35W 2X4 3500K DIMMABLE PANEL

Item #: 1202675

Cat #: FL-PL24-35W35K-D

UPC: 817306020737

to view pricing and more.
Documents & Guides
No Documents Available
35W 2X4 3500K DIMMABLE PANEL

Overview

35W 2X4 3500K DIMMABLE PANEL
Also known as: 817306020737, FL-PL24-35W35K-D

Specifications

Wattage: 35
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Volts AC: 100 - 277
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Lumens: 4540
Wattage: 35
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Width: 24 in, 2 ft
Volts AC: 100 - 277
Light Technology: LED
Lumens: 4540