A-B 800T-H3124 30mm Selector Switch

Item #: 1202815

Cat #: 800T-H3124

UPC: 662468591669

to view pricing and more.
Documents & Guides
ALB 800T-H3124 30MM SELECTOR

Overview

ALB 800T-H3124 30MM SELECTOR
Also known as: 662468591669, 800T-H3124

Specifications

Family / Style: 800T
Type: Selector Switches
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Selector Switches