15W AR111 LED Lamp, 30K

Item #: 1202850

Cat #: 458554

UPC: 046677458553

to view pricing and more.
Documents & Guides
LED Lamp, 15W, 12V, Bulb: AR111, Base: GX53, Lumens: 780, Color Temp.(Kelvin): 3000K, Beam Angle: 25º, CRI: >90, Rated Average Life: 40,000 Hrs. *Philips# 45855-4 / MDL# 929001170304, 75W Equivalent

Overview

LED Lamp, 15W, 12V, Bulb: AR111, Base: GX53, Lumens: 780, Color Temp.(Kelvin): 3000K, Beam Angle: 25º, CRI: >90, Rated Average Life: 40,000 Hrs. *Philips# 45855-4 / MDL# 929001170304, 75W Equivalent
Also known as: 046677458553, 458554

Specifications

Lumens: 780
Color Temperature: 3000 (Warm White)
Volts AC: 12
Wattage: 15
Color Rendering Index (CRI): 90
Shape: AR111 (Aluminum Reflector)
Light Technology: LED
Angle: 25°
Lumens: 780
Volts AC: 12
Color Rendering Index (CRI): 90
Light Technology: LED
Color Temperature: 3000 (Warm White)
Wattage: 15
Shape: AR111 (Aluminum Reflector)
Angle: 25°