This product has been discontinued.

to view pricing and more.
Documents & Guides
Flush with floor, cast aluminum cover assembly available in brushed aluminum (AL), black (BK), and gray (GY). Maximum load capacity 3,000 lbs. UL Listed to U.S. and Canadian safety standards to meet UL requirements under UL514A for scrub water exclusion. NOTE: Not for use on bare concrete floor applications. Black
Overview
Flush with floor, cast aluminum cover assembly available in brushed aluminum (AL), black (BK), and gray (GY). Maximum load capacity 3,000 lbs. UL Listed to U.S. and Canadian safety standards to meet UL requirements under UL514A for scrub water exclusion. NOTE: Not for use on bare concrete floor applications. Black
Also known as: 786564010371, RFB119BTCBK
Specifications
| Mounting: | Screw On |
| Color: | Black |
| Width: | 10 11/16 in |
| Height: | 12 1/2 in |
| Material: | Aluminum |
| Mounting: | Screw On |
| Width: | 10 11/16 in |
| Material: | Aluminum |
| Color: | Black |
| Height: | 12 1/2 in |