This product has been discontinued.

11W CFL Retrofit LED Lamp, 27K
Item #: 1203153
Cat #: LED-7324-27K-G2
UPC: 844006073398
to view pricing and more.
Documents & Guides
Non-Dimmable LED Lamp, 11w, 120-277V, Bulb: PL, Base: 4-Pin (Replaces: G24q & GX24q 4-Pin base CFL), Lumens: 1200, CRI: >80, Color Temperature: 2700K, Rated Average Life: 50,000 Hrs., Beam Angle: 120°. Compatible with CFL Electronic Ballast (up to 32w) or 120-277V Line Voltage.
Overview
Non-Dimmable LED Lamp, 11w, 120-277V, Bulb: PL, Base: 4-Pin (Replaces: G24q & GX24q 4-Pin base CFL), Lumens: 1200, CRI: >80, Color Temperature: 2700K, Rated Average Life: 50,000 Hrs., Beam Angle: 120°. Compatible with CFL Electronic Ballast (up to 32w) or 120-277V Line Voltage.
Also known as: 844006073398, LED-7324-27K-G2
Specifications
| Shape: | PL-C (Quad Tube), CFQ (Quad Tube) |
| Material: | Plastic |
| Color Rendering Index (CRI): | 80 |
| Wattage: | 11 |
| Color Temperature: | 2700 (Warm White) |
| Lumens: | 1200 |
| Light Technology: | LED |
| Dimmable: | No |
| Base: | 4-Pin (G24q), 4-Pin (GX24Q) |
| Angle: | 120° |
| Volts AC Range: | 120 - 277 |
| Shape: | PL-C (Quad Tube), CFQ (Quad Tube) |
| Color Rendering Index (CRI): | 80 |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | LED |
| Base: | 4-Pin (G24q), 4-Pin (GX24Q) |
| Volts AC Range: | 120 - 277 |
| Material: | Plastic |
| Wattage: | 11 |
| Lumens: | 1200 |
| Dimmable: | No |
| Angle: | 120° |