BLM EM7073T 7.5HP 3450RPM 3PH

Item #: 1203733

Cat #: EM7073T

UPC: 781568542408

Sign In or Register to view pricing and more.
Documents & Guides
BLM EM7073T 7.5HP 3450RPM 3PH

Overview

BLM EM7073T 7.5HP 3450RPM 3PH
Also known as: 781568542408, EM7073T

Specifications

Phase: 3
Amps: 8.400
Horsepower: 7.500
Phase: 3
Horsepower: 7.500
Amps: 8.400