1-1/4" PVC 45° Elbow, 48" Radius, Schedule 40, Gray
Item #: 1203801
Cat #: 1254548ELB
UPC:
to view pricing and more.
Documents & Guides
No Documents Available
1-1/4 Inch PVC 45 Degree Sweep Elbow, 48 Inch Radius, Schedule 40, Gray
Overview
1-1/4 Inch PVC 45 Degree Sweep Elbow, 48 Inch Radius, Schedule 40, Gray
The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.
Also known as: 1254548ELB
Specifications
| Diameter: | 1 1/4 in |
| Type: | Schedule 40 |
| Color: | Gray |
| Material: | PVC |
| Angle: | 45° |
| Sweep Radius: | 48 in |
| Diameter: | 1 1/4 in |
| Color: | Gray |
| Angle: | 45° |
| Type: | Schedule 40 |
| Material: | PVC |
| Sweep Radius: | 48 in |